Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Kocuria rhizophila derived from ATCC 9341, EZ-CFU
SDP

EZ-CFU One Step is designed for Growth Promotion Testing, Suitability of Tests for Specified Microorganisms, Suitability of Counting Methods and more. Ready-to-use quantitative microorganisms are 3 passages from the reference culture and deliver 10-100 CFU per inoculum, with minimal prep time.

Supplier:  Microbiologics™ 0688Z

Catalog No. 10-810-317


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

  • Biosafety Level: 1
  • 20 pellets of a microorganism delivering less than 100 CFU per 0.1 mL and 10 vials [2.0 mL ea] of hydrating fluid. 
  • No dilutions are required.
  • Every 2 mL vial of hydrated suspension offers 19 inocula.
Specifications

Specifications

ATCC 9341
U.S. Pharmacopeia (USP)
EZ-CFU One Step
EZ-CFU
Plastic Box
1
2°C to 8°C
United States
Growth Promotion Testing, Sterility Testing
20 pellets
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 8 Months (Minimum)

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.