Learn More
DWK Life Sciences Kimble™ Kontes™ Graham Condensers
Outer joint at top and inner drip joint at the bottom.
Supplier: DWK Life Sciences 4390002425
Description
- Full length joints
- 24/40 joints
- No. 2 hose connections.
Specifications
392 mm | |
Borosilicate Glass | |
9.84 in. | |
24/40 |
15.43 in. | |
USP Type I, ASTM E438, Type I, Class A | |
Graham Condenser | |
250 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.