Learn More
DWK Life Sciences Kimble™ Kontes™ Liebig Condensers
Standard Taper outer joint at the top; standard Taper inner drip joint at the bottom.
Supplier: DWK Life Sciences 4470002430
Description
- Hose connections accept 3/8 in. ID flexible tubing
- Ref: ASTM Method D322
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
17.4 in. | |
24/40 | |
Borosilicate Glass | |
442 mm |
11.81 in. | |
USP Type I and ASTM E438, Type I, Class A requirements | |
Condenser | |
300 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.