Learn More
Labconco™ FlaskScrubber™ Glassware Washer

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.
Supplier: Labconco™ 4578131
Description
Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.
Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware. Choose from single-rack FlaskScrubber series models or dual-rack SteamScrubber models. Accessory spindle and open racks are designed specifically for laboratory glassware and are interchangeable between models.
Operating Features
- Achieve higher water temperatures for enhanced washing, faster drying, and sanitizing
- LCD information center for customizing cycles and monitoring operations, including internal water temperature (°C or °F) and alarms
- High water circulation rates for thorough cleaning: 96 gal./min. (363L/min.) when operated on 115V 60Hz, and 112 gal./min. (424L/min.) on 230V 50/60Hz
- Dual pumps: one for washing and one for draining, to reduce potential for cross-contamination
- Built-in purified water pump brings unpressurized or pressurized purified water into tank for up to six pure water rinses
- Built-in steam generator produces hot vapor to penetrate and remove dried residue for cleaner glassware
- Manual-fill dispensers for detergent (powder or liquid) or rinse aid solution
- Two user-set cycle programs
- User-set delayed start (up to 8 hours)
- Optional tempered safety glass viewing window with 25w interior light
- Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
Structural Features
- Type 304 brushed stainless-steel door, tank, and upper and lower wash arms
- Freestanding models have stainless-steel exterior sides and top
- One-piece, stainless-steel, fine mesh particle drain filter traps debris in tank to protect pumps
- Four leveling feet
- 0.375 in. female NPT inlet fitting for hot water tap connection
- Factory-installed drain hose and band clamp
- Outfitted for washing narrow-necked flasks
- Supplied with one Type 304 stainless-steel spindle rack with 36 detachable large spindles, 18 holders, 36 clips, and 10 interchangeable small spindles
- Built-in forced-air drying through the spindles and throughout the tank up to 99 min. and programmable from 38° to 70°C (100° to 150°F)
- Factory-set cycle programs: For 208/230V models, 10 (add INTENSE, INTENSE PLUS and EXTREME)
Order Info
Most accessories are interchangeable between models and are sold separately. Onsite validation is available through Labconco; contact your Fisher Scientific Sales Representative for details
Certifications
CE marked
Compliance
ETL listed
Warranty and Services
Two years, parts and labor
Specifications
120°C | |
208/230V | |
ADA model with viewing window and light | |
Undercounter FlaskScrubber™ Glassware Washer | |
49°C |
140°F | |
4.7L/min. for hot tap water, 3.4L/min. for purified water | |
93°C | |
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.