Learn More
Labconco™ Transfer Caddy

Replacement caddy for XPert™ Bulk Powder Enclosure, Filtered System, and Station
Supplier: Labconco™ 3961300
Description
- Durable steel frame
- Frame Coating: Glacier white epoxy
- Expedites source container retrieval
- Frame Size: 2.5cm (1 in.) square
- Caddy latch and position plate
- 7.6cm (3 in.) casters
Specifications
Caddy Latch and Positioning Plate | |
35 lb. | |
15.9 Kg | |
Caddy Latch and Positioning Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.