Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Laboratory Organizer Boxes

General-purpose storage bins and organizers

Supplier:  Dynamic Diagnostics 410031BL

 View more versions of this product

Catalog No. 22-899-112


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Available in a choice of three colors: gray, red, or blue
  • Choice of sizes - Length and width remain the same by size, depth varies depending on model (check ordering table)

    • Small:
    • (L x W): 27.6 x 20.9 (10.87 x 8.25 in.)
    • (D) 8.89cm (3.5 in.) or 12.7cm (5 in.)

    • Medium:
    • L x W: 41.9 x 27.6cm (16.5 x 10.87 in.)
    • D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.)

    • Large:
    • L x W: 56.8 x 44.13cm (22.37 x 17.37 in.)
    • D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.) or 20.3cm (7.99 in.)

  • Dividers sold separately
Specifications

Specifications

Divider Box
20.9 cm
8.25 in.
12.7 cm
Ideal for general purpose storage bins and organizers
10.87 in.
5 in.
27.6 cm
Blue
Small
10.87 x 8.25 in. (27.6 x 20.9 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.