Learn More
Iwaki Aquatic LAbREED™ 2L Manifold Bench-Top, 16 Outlet
The LAbREED™ 2L Manifold Bench-Top, 16 Outlet has two spacing options and includes accessories.
Supplier: Iwaki Aquatic AQP10842T
Description
- Includes components for bench-top manifold
Specifications
Not Autoclavable | |
White | |
Plastic | |
Benchtop System | |
Tubing | |
Non-sterile | |
5 in. | |
3.5 lb. |
2 L | |
PVC Piping, Valves, Tees, Union | |
Single-use | |
Water | |
Tall | |
50 in. | |
5 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.