Learn More
Iwaki Aquatic LAbREED™ 4.5/9 L Manifold Stand-Alone, 8 Outlet
The LAbREED™ 4.5/9 L Manifold Stand-Alone, 8 Outlet has two spacing options and includes accessories.
Supplier: Iwaki Aquatic AQP1052T
Description
- Includes components for standalone manifold
Specifications
Not Autoclavable | |
White | |
Plastic | |
Standalone System | |
Tubing | |
Non-sterile | |
5 in. | |
3.5 lb. |
4.5/9 L | |
PVC Piping, Valves, Tees, Union | |
Single-use | |
Water | |
Tall | |
50 in. | |
2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.