Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ Benchtop Digital Automotive Refractometer

Laxco™ Benchtop Digital Automotive Refractometers brings measuring DEF, Cleaning Fluid, Coolants, and Break Fluid to a high degree of accuracy, with the ability through its GIBO software to track, measure, graph, & export data.

Supplier:  Laxco™ RHDB604

 View more versions of this product

Catalog No. RHDB604


missing translation for 'QuantityLeft'
Add to Cart

Includes: Digital refractometer, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, GIBO software, Manual

Description

Description

Laxco™ Digital Benchtop incorporates a linear CMOS sensor for high precision readings that are repeatable. The sapphire measuring surface is harder than standard glass, protecting it against scratches, which can cause in accurate readings over time.

The small, light weight footprint makes it both portable and sturdy enough for benchtop use, while its 5-inch LCD displays offers convenient reading.  Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability & benchtop use
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well and sapphire measuring surface, equals great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • Intuitive membrane switch, protects the system against dust and water, and allows for easy operation
  •  Linear CMOS sensor for High repeatable precision readings each and every time
  • USB and Bluetooth connectivity to computer
  •  Battery charge level indicator helps indicate when you need a charge
  • Automatic Temperature Compensation indicator shows temperature at reading
  • Multi-function area shows time remaining during automatic measurements
  • Supports up to 10 scales 
  • Two position, spring loaded, flip top sample cover allows the cover to firmly remain in the open or closed position making it easy to load and read samples
  •  IP67 rating for sensor  protects against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracy
  • Powered by a single AA rechargeable battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  •  AFM technology measures the sample 15 times, and displays the mean value
  •  Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Single button calibration with distilled water
  • 2 year warranty

GIBO SOFTWARE
Attach Laxco™ Benchtop Digital Refractometer to a computer via USB or Bluetooth connectivity for additional functionality through its included GIBO software.

  • Scale Library shows all scales in database
  • Add custom scales quickly and easily to the system
  • Measure, record and export your data to excel, with temperature reading, time taken, device ID and recorded name
  • Select and delete your scale types
  • Search data by temperature range, name, or time
  • User log in

AUTOMOTIVE MODELS
Engine coolant freeze points and battery fluid levels are one of the most important things when maintaining a proper working vehicle.  This is even more important when in areas of extremely cold temperatures. The Laxco™ Benchtop Digital Automotive Refractometers measures vital coolant freeze point levels of Ethylene and Propylene Glycol based coolants to insure that your engine radiator won’t freeze.

Warranty and Services

2 years

Specifications

Specifications

1
Automotive Brake-Check
5in. LCD Display
Brake Fluid
Rechargeable Battery
DOT3 ±5°C; DOT4 ±5°C; Refective Index ±0.0003nD
USB
2.17in.
Digital refractometer, prism cover, calibration fluid, hard shell case, battery, Applicator, GIBO software, Manual
365g
180mm
DOT3: 121°C to 260°C, 250°F to 500°F; DOT4: 125°C to 275°C, 257°F to 527°F; Refractive Index (RI): 1.3330 to 1.5177nD
2 Sec
0 to 40°C
3.94in.
0.0001nD
100mm
55mm
55mm x 180mm x 100mm
0.8lbs
7.09in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.