Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ Handheld Digital Brix/RI Refractometer

Laxco™ Handheld Digital Brix Refractometers are portable, reliable and accurate. Ideal for checking sugar or sucrose concentrations.

Supplier:  Laxco™ RHDP105

 View more versions of this product

Catalog No. RHDP105


missing translation for 'QuantityLeft'
Add to Cart

Includes: Digital refractometer, Rubber grip, prism cover, calibration fluid, hard shell case, battery, Applicator, Manual

Description

Description

FisherBrand™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

 

BRIX/RI MODELS

Laxco™ Handheld Digital Brix Refractometers primary application is to measure the sugar concentration levels in various beverages and foods. Brix models use a larger range of the refractive index scale, which allows them to be used in many other applications such as cutting coolants, flux compounds, industrial fluids, & cutting oils. This makes Brix refractometers the most versatile refractometer on the market.

Warranty and Services

2 years

Specifications

Specifications

Yes
1
Distilled water
Brix 0.0% to 59.9%; Refractive Index 1.3330nD to 1.5177nD
BRIX, Beverages, Foods, Industrial Fluids; Glucose
121mm
Brix 0.1%; RI 0.0001nD
LED
Yes
0.2lb
2.28in
25 x 58 ×121mm
2 seconds
0.1°C
0 to 40°C
Linear
Refractometer
Brix Glucose
Brix ±0.2%; Refective Index ±0.0003nD
LCD
0.98in
Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual
4.76in
Refractometer
25mm
90g
58mm
0% to 59.9%
1×AAA battery
>0.2ml
IP65
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.