Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ Handheld Digital Salinity Refractometer

Laxco™ Handheld Digital Salinity Refractometers are portable, reliable and accurate. Ideal for checking the salinity of aquariums or sodium concentrations

Supplier:  Laxco™ RHDP202

 View more versions of this product

Catalog No. RHDP202


missing translation for 'QuantityLeft'
Add to Cart

Includes: Digital refractometer, Rubber grip, prism cover, calibration fluid, hard shell case, battery, Applicator, Manual

Description

Description

Laxco™ Digital handheld Refractometers are designed to fit into the palm of your hands, and easy to operate. Their compact design allows them to be taken anywhere you need them to go with its IP65 ingress protection water and dust. .

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

 

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracyPowered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidentally dropping the unit
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or the surface it is sitting on
  • 1-Year warranty

 

SALINITY MODELS

Whether you are in Aquaculture, Food processing or wildlife management Laxco™ Handheld Digital Salinity Refractometers are designed to measure salt levels in water and other saline fluids accurately and repeatedly.

Warranty and Services

2 years

Specifications

Specifications

Yes
1
Distilled water
Seawater Salinity 0% to 100%; Chlorinity 0% to 57%; Specific Gravity 1.0 to 1.075 s.g; RI 1.330 to1.4200nD
Salinity; Seawater; Aquarium; Wildlife management
121mm
Salinity 1%; Chlorinity 1%; SP. G. 0.001; RI 0.0001nD
LED
Yes
0.2lb
2.28in.
25 x 58 × 121mm
1×AAA battery
>0.2ml
IP65
Refractometer
Salinity Seawater
Seawater Salinity ±2%; Chlorinity ±2%; Specific Gravity ±0.002; Refractive Index ±0.0003nD
LCD
0.98in.
Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual
4.76in.
Salinity 1%; Chlorinity 1%; SP. G. 0.001; RI 0.0001nD
25mm
90g
58mm
2 seconds
0.1°C
0 to 40°C
Linear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.