Learn More
Roylco™ Light Learning Stones

- Use the picture cards to challenge your students
- Stack, arrange, count and sort by color and shape
- Great for light tables
- Stones are up to 5 x 5 cm (2 x 2 in.)
- 18 double-sided challenge cards, 10 x 15 cm (4 x 6 in.)
Specifications
Product Type
STEAM Learning
Grade
1+
Age
≥3 Years
Dimensions (L x W)
2 x 2 in.
Includes
48 Rocks, 18 Cards, Storage Box
Quantity
48 Rocks
Weight (English)
1.5 lb.
Class Size
10 to 40 Students
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.