Learn More
Laxco™ LMC-3000 Series Brightfield Compound Microscope System
Rotating ergo binoculars allows for clear crisp imaging under bright field observation with flexibility of height between users. Laxco™ LMC-3000 Series Compound Microscope System is ideal for hematological applications.
Supplier: Laxco™ LMC3GT1
Description
Head- 360° swiveling binoculars tube for ergonomic viewing
- Locked in Eyepiece
- 30° observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Objective Turret: 5 position
Stand
- Built-in carrying handle
- Reverse objective turret allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
- Cool, stable, color temperature, brightness intensity
- 50,000 bulb life
- Koehler Illumination: Full with field diaphragm
- Right-handed, X/Y mechanical stage
Certifications
Quality Proformance Certification
Specifications
Coarse and Fine | |
10X/22 mm FOV | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
15.62 in. | |
10.59 in. | |
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider | |
18.7 in. | |
Plan Achromatic | |
Infinity, DIN, plan to 22mm FOV | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years |
Microscope | |
LED, Polarization 3w | |
Binocular | |
39.7 cm | |
26.9 cm | |
10X, 20X, 40X, 50X (oil), 100X (oil) | |
47.5 cm | |
For Gout testing | |
Internal, 110/220 V Auto Switch |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.