Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-3000 Series Fluorescence Compound Microscope System

Laxco™ LMC-3000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of unwanted light.

Supplier:  Laxco™ LMC3FL46

 View more versions of this product

Catalog No. LMC3FL46


missing translation for 'QuantityLeft'
Add to Cart

Description

Description

Head
  • 360° swiveling binoculars tube for ergonomic viewing
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
  • Trinocular photo tube/port for attachment of camera
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand
  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
Stage
  • Right-handed, X/Y mechanical stage
Fluorescence
  • Single Channel LED fluorescence
  • Wave length specific LED
  • No bulb alignment
  • 25,000 bulb life means no replacement of bulb
  • No warm up or cool down
  • Unprecedented Signal to Noise Ratio
  • Adjustable light intensity controls
  • Shutter to switch between brightfield and fluorescence
  • Simple, easy to use design for quick detection of fluorescence signal
  • Stable excitation energy with 5% drop in excitation energy over life of bulb
  • Hard coated filter technology for maximum efficiency in blocking out unwanted light

Certifications

Quality Proformance Certification

Specifications

Specifications

1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
10X/22 mm FOV
LED Fluorescent, DAPI
Plan Achromatic
Coarse and Fine
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
26.9 cm
39.7 cm
47.5 cm
Fluorescence Filter/s: EX 365 +/- 25; EM 460 +/- 25
Trinocular
4X, 10X, 40XS, 100X
Microscope
Research, Basic Clinical, Lab
Infinity, DIN, plan to 22mm FOV
10.59 in.
15.62 in.
18.7 in.
Internal, 110/220 V Auto Switch
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.