Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Brightfield Compound Microscope System

Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.

Supplier:  Laxco™ LMC4PA2

 View more versions of this product

Catalog No. LMC4PA2


missing translation for 'QuantityLeft'
Add to Cart

Description

Description

Head
  • Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
  • 70/30 Split, phototube for attaching of camera
  • 5-35°Observation Angle
  • Adjustable Diopter on Left Eyepieces
  • Adjustable Interocular Distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
  • Infinity Corrected
  • Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
  • Objective Turret: 5 Position
Stand
  • Built-in Carrying Handle
  • Reverse Objective Turret Allows for Easy Access to Slides
  • Adjustable Focusing Stop Protects Slides from Accidental Damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
  • Cool, stable, color temperature and  Brightness Intensity
  • 50,000 bulb life
  • Koehler Illumination:Full with Field Diaphragm

Certifications

Quality Performance Certification

Specifications

Specifications

1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A.
Trinocular
4X, 10X, 20X, 40X, 100X (oil)
Microscope
Advanced research, clinical, lab
Infinity, DIN, plan to 22mm FOV
10.59 in.
18.38 in.
18.22 in.
Internal, 110/220 V Auto Switch
10X/22 mm FOV
Brightfield
Plan Achromatic
Coarse and Fine
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
26.9 cm
46.7 cm
46.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.