Learn More
Laxco™ LMC-5000 Series Compound Microscope System
Laxco™ LMC-5000 Series Compound Microscope System equipped with large industrial base, precision optical elements, with infinity corrected optics delivers an unprecedented, crisp, vibrant colors with quality.
Supplier: Laxco™ LMC5HM1
Description
Head- Trinocular head, with 70/30 split phototube for attaching of camera
- 30° observation angle
- Focusable eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
- Plan Semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
- Sealed 40X to prevent accidental damage from Use of Oil at 100X
- Infinity corrected
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Built-in carrying handle
- Reverse, removable objective turret (6 Position), with DIC slot, allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- LBD and ND filters built in with pull out levers
- Focusing tension control
- LED brightness control indicator
- Photo preset button for optimized brightness for photography
- Reflected 100 watt transmitted illumination with removable housing
- Full Koehler illumination with field diaphragm
- 100w Halogen
Certifications
Quality Proformance Certification
Specifications
0.9 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.22 N.A. | |
10X/25 mm FOV | |
Halogen 100w | |
Compound Microscope | |
Advanced Research, Clinical, Lab | |
Infinity, DIN, Plan Fluor to 25mm FOV | |
10.6 in. | |
19.3 in. | |
19.17 in. | |
Internal, 110/220 V Auto Switch |
Right-Handed, X/Y Rackless Mechanical Stage | |
Trinocular | |
4X, 10X, 20X, 40X, 50X, 100X | |
Coarse and Fine | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, and Filter | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
26.9 cm | |
49 cm | |
48.7 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.