Learn More
Laxco™ LMS-Z100 Series Stereo Zoom Microscope System
Designed for the academic market, the LMS-Z100 series features a 4.4:1 zoom (8x-35x) and multiple base/illumination options for most applications. The small footprint, features, and economical price makes this a great fit for the classroom.
Supplier: Laxco™ LMSZ120BS200
Description
Optics:
- 4.4:1 Zoom Ratio (0.8x to 3.5x zoom)
- Standard magnification: 8x to 35x
- Auxiliary objectives available to expand magnification
- 10x/20mm widefield high eyepoint eyepieces standard
- Greenough optical system
- Binocular (LMS-Z120) and Trinocular (LMS-Z130) heads available
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 95mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Viewing head 45° inclined for comfortable viewing
- Diopter adjustable eyetubes (range ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 54mm to 76mm
- Combine the trinocular optics with a SeBaCam camera for imaging and documentation
- Compact, low-profile base
- No illumination
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
- Compact base
- Upper illumination: LED
- Lower illumination: LED
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
- Large, sturdy base
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
- Large, sturdy base
- Dual boom arm with ball bearings for smooth movement
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
life science, research, academia, industrial | |
Binocular | |
1 | |
Dual LED Goosenecks | |
5 year mechanical/optical defects, 1 year electrical | |
100/240 V | |
Plan | |
8x to 35x | |
External, 100/240 V |
LMS-Z100 Series | |
50/60 Hz | |
10X/20 mm | |
Stereo Microscope | |
Head, BS200 Base,Dual LED Goosenecks, , Eyepieces, Power Cord | |
8X to 35X | |
20 mm | |
122cm x 61cm x 91.4 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.