Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMS-Z200Pro Series Stereo Zoom Microscope System

The LMS-Z200Pro series features a 6.7:1 zoom ratio and research grade optics to provide a flat field of view, excellent depth of field and high resolution. The newly designed optical path with integrated click-stops delivers the precision required for life science research applications.

Supplier:  Laxco™ LMSZ220PLS100

 View more versions of this product

Catalog No. Z220PLS100


missing translation for 'QuantityLeft'
Add to Cart

Description

Description

Optics:

  • 6.7:1 Zoom Ratio (0.67x-4.5x zoom)
  • Standard magnification: 6.7x-45x
  • Auxiliary objectives available to expand magnification from 2x-225x
  • 10x/22mm widefield high eyepoint eyepieces standard
  • Greenough optical system
  • Binocular (LMS-Z220P) and Trinocular (LMS-Z230P) heads available
  • Combines a wide field of view, large zoom ratio, and long working distance
  • Standard working distance:  100mm; optional auxiliary lens allow for WD of 26mm-287mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast,  and high resolution
  • Viewing head 45°inclined for comfortable viewing
  • Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 52mm-76mm
  • Zoom adjustment with click-stop for precise and repeatable magnification
  • Combine the trinocular optics with a SeBaCam camera for imaging and documentation
Stand/Base Options:
LS100: Plain Stand 
  • Compact, low-profile base
  • No illumination
LS200: Halogen Transmitted/Reflected Stand
  • Compact base
  • Upper illumination: halogen
  • Lower illumination: halogen
LS200LED: LED Transmitted/Reflected Stand
  • Compact base
  • Upper illumination: LED
  • Lower illumination: LED
LS300: LED Low Profile Transmitted/Reflected Stand
  • Compact, low-profile base
  • Upper illumination: LED
  • Lower illumination: LED
B100: single arm boom stand, LED dual gooseneck illuminator
  • Large, sturdy base
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator
B200: dual arm ball bearing boom stand, LED dual gooseneck illuminator
  • Large, sturdy base
  • Dual boom arm with ball bearings for smooth movement
  • Extended height and reach for large samples
  • Includes dual LED gooseneck illuminator
MZS32: Advanced LED Transmitted/Reflected Stand (BF and Edge/Oblique)
  • Brightfield and edge/oblique illumination
  • Upper Illumination: dual LED light guides
  • Lower Illumination: LED ring light
  • Optional LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support
MZS33: Advanced LED Transmitted/Reflected Stand (BF, Edge and Ring Light)
  • Brightfield, edge/oblique, and fluorescence illumination
  • Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
  • Lower Illumination: LED ring light
  • LED ring lamp
  • Touch panel control of all lighting techniques
  • 10 in. of focusing travel on continuous gear
  • Large working surface of 218mm x 302mm
  • Ergonomically contoured, low profile base allows for comfortable arm support

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Specifications

None
1
life science, research, academia, industrial
10X/22 mm
5 year mechanical/optical defects, 1 year electrical
Greenough Optical System
Plan
6.7x to 45x
LMS-Z200Pro Series
Binocular
50/60 Hz
Stereo Microscope
Head, Compact Plain Base, Eyepieces, Power Cord
6.7X to 45X
22 mm
20.3 x 20.3 x 40.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.