Learn More
Laxco™ LMS-Z200Pro Series Stereo Zoom Microscope System
The LMS-Z200Pro series features a 6.7:1 zoom ratio and research grade optics to provide a flat field of view, excellent depth of field and high resolution. The newly designed optical path with integrated click-stops delivers the precision required for life science research applications.
Supplier: Laxco™ LMSZ230PLS100
Description
Optics:
- 6.7:1 Zoom Ratio (0.67x-4.5x zoom)
- Standard magnification: 6.7x-45x
- Auxiliary objectives available to expand magnification from 2x-225x
- 10x/22mm widefield high eyepoint eyepieces standard
- Greenough optical system
- Binocular (LMS-Z220P) and Trinocular (LMS-Z230P) heads available
- Combines a wide field of view, large zoom ratio, and long working distance
- Standard working distance: 100mm; optional auxiliary lens allow for WD of 26mm-287mm
- Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
- Viewing head 45°inclined for comfortable viewing
- Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
- Interpupillary adjustment: 52mm-76mm
- Zoom adjustment with click-stop for precise and repeatable magnification
- Combine the trinocular optics with a SeBaCam camera for imaging and documentation
- Compact, low-profile base
- No illumination
- Compact base
- Upper illumination: halogen
- Lower illumination: halogen
- Compact base
- Upper illumination: LED
- Lower illumination: LED
- Compact, low-profile base
- Upper illumination: LED
- Lower illumination: LED
- Large, sturdy base
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
- Large, sturdy base
- Dual boom arm with ball bearings for smooth movement
- Extended height and reach for large samples
- Includes dual LED gooseneck illuminator
- Brightfield and edge/oblique illumination
- Upper Illumination: dual LED light guides
- Lower Illumination: LED ring light
- Optional LED ring lamp
- Touch panel control of all lighting techniques
- 10 in. of focusing travel on continuous gear
- Large working surface of 218mm x 302mm
- Ergonomically contoured, low profile base allows for comfortable arm support
- Brightfield, edge/oblique, and fluorescence illumination
- Upper Illumination: dual LED light guides with interchangeable wavelength specific LEDs
- Lower Illumination: LED ring light
- LED ring lamp
- Touch panel control of all lighting techniques
- 10 in. of focusing travel on continuous gear
- Large working surface of 218mm x 302mm
- Ergonomically contoured, low profile base allows for comfortable arm support
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
life science, research, academia, industrial | |
LMS-Z200Pro Series | |
None | |
1 | |
Stereo Microscope | |
Greenough Optical System | |
Plan | |
6.7x to 45x |
10X/22 mm | |
Trinocular | |
50/60 Hz | |
5 year mechanical/optical defects, 1 year electrical | |
Head, Compact Plain Base, Eyepieces, Power Cord | |
6.7X to 45X | |
22 mm | |
20.3cm x 10.2cm 40.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.