Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Low-g Accelerometer



Use the Low-g Accelerometer to study one-dimensional acceleration in a wide variety of acceleration experiments and demonstrations.
Supplier: Vernier™ LGABTA
Includes: Vernier Low-g Accelerometer
Requires : Requires an interface and software, sold separately
Description
Power: 30 mA @ 5 VDC Range: ±50 m/s² (±5 g) Accuracy: ±0.5 m/s² (±0.05 g) Frequency Response: 0–100 Hz Typical Resolution: 0.037 m/s² Download the user manual for full specificationsWarranty and Services
5-year limited warranty
Specifications
± 50 m/s2 range | |
Educational use only | |
User Manual | |
Power 30 mA at 5 VDC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction