Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Blue Low Particle Nitrile Gloves
SDP

Catalog No. 19052913 Shop All TechNiGlove International Inc. Products
Click to view available options
Size:
This item is not returnable. View return policy
This item is not returnable. View return policy

TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips to provide a secure grip on all surfaces.

  • 100% nitrile does not contain natural rubber or silicone
  • Microtextured fingertips provide secure grip on all surfaces
  • Meet stringent requirements for particles and extractables
  • Class 100 Low Particle (LP)

Specifications

Chlorinated

Yes

Cleanroom Class

Class 100 (ISO 5)

Accelerator Free

Yes

AQL

1.5

Color

Blue

Disposable

Single-use

Exterior Finish

Partially Textured

Finger Thickness (English)

5 mil

Finger Thickness (Metric)

0.15 mm

Hand

Ambidextrous

Latex Free

Yes

Material

Nitrile

Palm Thickness (English)

4 mil

Palm Thickness (Metric)

0.12 mm

Powdered

Powder Free

Product Type

Controlled Environment Gloves

Size

Small

Sterility

Non-sterile

Thickness (English)

5 mil

Thickness (Metric)

0.12 mm

Manufacturing/QMS Audit Standards

ISO9001:2000 and ISO 14001:200

Model

TN2001B

Packaging Type

Cleanroom Bagged

Series

TN2000

Length (English)

12 in.

Length (Metric)

30.5 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.