Learn More
MP Biomedicals Low Phosphorous Diet, Pellet
Phosphorous low diet, 200 to 400 ppm.
Supplier: MP Biomedicals 0290467120
Description
- This diet is low in phosphorous
- Contains vegetable oil, sucrose and blood fibrin, along with salt mixture
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.