Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ LSM™ Lymphocyte Separation Medium
LSM™ Lymphocyte Separation Medium is a high performance density gradient medium for monocyte separation.
Supplier: MP Biomedicals™ 0850494X
Description
- LSM is a sterile-filtered solution of a sucrose polymer and diatrizoate salts
- Formulated for isolation of mononuclear cells from defibrinated or heparinized whole human blood
- One-step centrifugation permits separation of mononuclear lymphocytes from erythrocytes, polynuclear lymphocytes and most platelets
- Maximum yield of mononuclear cells
- > 96% cell viability of lymphocytes
- Easy one-step centrifugation
- Low endotoxins
- Autoclave sterilization
Specifications
Store at Room temperature(15° to 30°C) | |
Lymphocyte Separation Medium | |
Cell isolation, expansion | |
100 mL |
Liquid | |
Sterile | |
7.23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only.
Spot an opportunity for improvement?Share a Content Correction