Learn More
Master Lock™ #3 Laminated Steel Safety Padlocks
Allow easy visual identification according to department or work team
Supplier: Master Lock™ 3RED
Description
- Laminated steel body
- Hardened steel shackle
- Four-pin cylinder
- Each keyed differently
Order Info
1 9/16 in.W padlock body with 9/32 in. dia. shackle.
Specifications
1.56 in. | |
1.9 cm | |
Red | |
Keyed Different | |
5.71 cm | |
Padlock | |
2.25 in. | |
3.96 cm |
0.75 in. | |
0.28 in. | |
0.71 cm | |
4-pin Cylinder | |
Laminated Steel | |
Allow Easy Visual identification according to Department or Work team | |
0.62 in. | |
1.5 cm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.