Learn More
MEDTOX™ VERDICT™-II 5-Panel Traditional Drug Cut-Off Level Cassette with Pipet for AMP/COC/OPI3/PCP/THC
Shop All Brands ProductsIncludes
Pipette
- Utilizes a one-step, solid-phase immunoassay technology to provide a very rapid test requiring no instrumentation
- 510(k)-cleared
- Made in the USA
- Quality management system conforms with ISO 13485:2003
- Accurate screening results in minutes
- On-board adulteration strip available on some products
- Tests for up to 7 drugs of abuse in a single device
- Technical support services available for all MEDTOX Diagnostics, Inc. products
Amphetamine (AMP): 1000 ng/ml
Barbiturates (BAR): 200 ng/ml
Benzodiazepine(BZO): 300 ng/ml
Cocaine (COC): 300 ng/ml
Methamphetamine (MAMP): 1000 ng/ml
3,4-Methylenedioxy-N-Methylamphetamine (MDMA): 1500 ng/ml
Methadone (MTD): 300 ng/ml
Opiates (OPI3): 300 ng/ml
Oxycodone (OXY): 100 ng/ml
Phencyclidine (PCP): 25 ng/ml
Specifications
For Use With (Application)
Five panel drugs of abuse test for AMP/COC/OPI3/PCP/THC - specimen type is urine
Quantity
25 Pack
Sample Type
Urine
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.