Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiCut™ Ultra™ Premium Blue Engineered Yarn Gloves, Nitrile Coating
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
2X-Large
3X-Large
Large
Medium
Small
X-Large
X-Small
Glove Cuff Color:
Blue
Brown
Gray
Green
Purple
White
Yellow
Length (English):
7.8 in.
8.2 in.
8.6 in.
9 in.
9.4 in.
9.6 in.
Length (Metric):
20 cm
21 cm
22 cm
23 cm
24 cm
24.5 cm
Description
- Innovative fibers
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
- Patented micro-foam nitrile coating offers 360 degree breathability
- Mimics the hand at rest, reducing hand fatigue and increasing comfort
- Consistent liner penetration from the nitrile
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Laundered prior to final packaging making it clean and safe for use
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Blue, Black |
Cut Resistance Rating | ANSI A3 |
Material | Synthetic Fiber |
Product Type | Cut-resistant Gloves |
Size | X-Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction