Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFlex™ Cut™ Engineered Yarn Gloves, Nitrile Coated MicroFoam Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Blue
Brown
Gray
Green
White
Yellow
Description
- High performance yarns and fibers developed using CutTech technology offers cut protection
- Seamless knit engineered yarn
- Proprietary black micro-foam nitrile coating offers 360° breathability
- Reinforcement between thumb and forefinger, improves cut resistance and extends glove life
- Micro-cup finish for optimized grip
- Minimal penetration (strike through) leaving only soft liner resting against skin
- Component material complies with Federal regulations for food contact, 21CFR, 170-199
- Continuous knit cuff
- EN Cut Level 3
- Silicone free
- Green shell
Applications:
DIY, finishing and inspection, handling of small oily parts and components, wiring operations.
Specifications
Specifications
Certifications/Compliance | FDA 21CFR, 170-199 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Green, Black |
Cut Resistance Rating | ANSI A2 |
Material | Engineered Yarn |
Product Type | Cut-resistant Gloves |
Size | X-Small |
EN388 Standard | EN 388:4331 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction