Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ MaxiFlex™ Endurance™ MicroFoam Nitrile Coated Nylon Gloves with Micro Dot Palm

Catalog No. 191301179E Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
This item is not returnable. View return policy
This item is not returnable. View return policy

Seamless knit gloves incorporate raised micro dots to increase durability, and offer additional cushioning in highly repetitive applications that require precision handling.

  • MicroFoam Nitrile coating is compatible with light oils to enhance grip and abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications that require precision handling
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Patented micro-foam nitrile coating offers 360° breathability
  • 25% thinner than most foam nitrile gloves while offering twice the mechanical performance
  • Form, fit and feel mimics the hand at rest to reduce hand fatigue and increase comfort
  • Latest knitting technology is utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent liner penetration from the nitrile leaves only the soft liner resting against the skin
  • Micro-cup finish allows for a controlled, optimized grip
  • All ingredients used in the manufacturing and construction are compliant with the REACH legislation
  • Gloves are laundered prior to final packaging to ensure they are clean and safe for use
  • The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • 100% Silicone free

Specifications

ANSI Abrasion Rating

ANSI 3

Construction

Seamless Knit

Coating Material

Nitrile MicroFoam

Color

Gray

Hand

Specific

Material

Nylon

Product Type

Seamless Knit Gloves

Size

X-Large

For Use With (Application)

General Assembly, Micro-Engineering, Automotive Components, Painting, and Horticulture

Glove Cuff Style

Knit

Series

34-844

Yarn Gauge

15

Length (English)

8.9 in.

Length (Metric)

22.5 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.