Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Classic PVC/Polyester Jackets
Shop All MCR Safety Products
Click to view available options
Material:
Polyester, PVC
Size:
Small
Medium
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
49 in.
52 in.
63 in.
65 in.
67 in.
69 in.
Size (Metric) Chest:
3.9 cm
4.06 cm
4.18 cm
4.31 cm
132 cm
Description
- .35 mm PVC on polyester Attached hood with drawstring Rounded collar of same material 2 patch pockets on the front Snap storm fly front
Specifications
Specifications
Size | 3X-Large |
Material | Polyester, PVC |
Color | Yellow |
No. of Pockets | 2 |
Size (English) Chest | 63 in. |
Size (Metric) Chest | 3.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction