Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Bib Pants

Catalog No. p-4365023 Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Length (English) Inseam:
30 in.
31 in.
33 in.
Size (English) Waist:
46 in.
48 in.
50 in.
52 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

  • .35mm Neoprene/Nylon bib pant, fly front, yellow
  • Take up snaps on the ankles and waist
  • Full elastic suspenders with easy release snaps
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Double stitched and taped seams

Specifications

Closure Type Snap
Color Yellow
Material Neoprene
Seam Type Taped
Size Medium
Suspender Adjustable Elastic
Description Black elastic adjustable suspender with easy release snap at waist and ankle, black Plastic snap fly front; Neoprene with Nylon scrim backing
For Use With (Application) Mining industry, petroleum related industries, logging and ship building organizations, excellent resistance to most chemicals, Oils and acids
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
Size (English) Waist 46 in.
Size (Metric) Waist 116.84 cm
Certifications/Compliance ASTM D-6413, NFPA 701
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.