Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Rain Jackets

Catalog No. p-4365028 Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Size (English) Chest:
56 in.
58 in.
60 in.
62 in.
Size (English) Collar:
20 in.
21 in.
Size (English) Cuff:
7 in.
7.5 in.
8 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

The 800JH is a waist length jacket that features an attached drawstring hood, snap front, and take up snaps at the wrists. This high quality jacket also features double stitched and taped seams for durability.

  • .35mm Neoprene/Nylon
  • Waist length jacket
  • Attached drawstring hood
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Neoprene offers great abrasion resistance, nylon offers rip resistance

Specifications

Size Medium
Material Neoprene, Nylon
Color Yellow
Size (English) Chest 56 in.
Size (English) Collar 20 in.
Size (English) Cuff 7 in.
Size (Metric) Chest 142.2 cm
Size (Metric) Collar 50.8 cm
Size (Metric) Cuff 17.78 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.