Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Red Ram™ Fingerless Goatskin Leather Welding Gloves

Catalog No. p-3659600 Shop All MCR Safety Products
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Fingerless gloves offer the comfort and protection of goatskin, with the benefit of having palm and wrist protection when a full-fingered glove is unnecessary.

  • Grain Goatskin MIG/TIG Welding Gloves
  • Fingerless Clute Pattern
  • 2.5 in. Band Top

Specifications

Color White
Grade Select
Hand Specific
Material Goatskin Leather
Size X-Large
Style Clute
Finger Style Fingerless
For Use With (Application) MIG/TIG Welding
Glove Cuff Color Red
Glove Cuff Style Band Top
Packaging Type Polybag
Series Red Ram™ 4800
Thumb Style Straight
Length (English) 8 in.
Length (English) Cuff 2 in.
Length (Metric) 20.3 cm
Length (Metric) Cuff 5 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.