Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Jacket with Attached Hood
Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
Size (English) Cuff:
7.25 in.
7.5 in.
7.75 in.
Description
The 300JH yellow 1 piece jacket is a waist length option with an attached drawstring hood and storm flap under a snap up front. No Magic here, the Wizard is just that tough! Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire.
- .28mm PVC/Nylon Scrim/PVC jacket, waist length
- .Jacket with attached drawstring hood
- .Take up snaps on the wrists
- .Storm flap under snap front
- .Rip stop scrim material provides excellent resistance to snags and tears
Specifications
Specifications
Size | Medium |
Material | Nylon, PVC |
Color | Yellow |
Hood Type | Attached |
Size (English) Chest | 52 in. |
Size (English) Collar | 17.5 in. |
Size (English) Cuff | 7.25 in. |
Size (Metric) Chest | 132 cm |
Size (Metric) Collar | 44.45 cm |
Size (Metric) Cuff | 18.41 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction