Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Mustang Premium Top Grain Cowskin Leather Welding Gloves

Catalog No. p-144371 Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

MIG/TIG Welding Gloves sewn with Aramid Fiber to resist sparks and sharp metals during low heat welding applications.

  • Premium Top Grain Cowhide
  • Sewn with Aramid Fiber
  • 4.5 in. split cowhide gauntlet cuff
  • Wing thumb
  • Unlined

Specifications

ANSI Abrasion Rating ANSI 3
Cuff Material Split Cowhide Leather
Color Natural
Grade Premium
Hand Specific
Material Top Grain Cowhide Leather
Size Medium
Style Gunn
For Use With (Application) Construction, MIG/TIG, Millwright Operations, Ship Building, and Welding
Glove Cuff Color Orange
Glove Cuff Style Gauntlet
Packaging Type Polybag
Palm Type Leather
Series 4950
Thumb Style Wing
Length (English) 12.1 in.
Length (English) Cuff 4.5 in.
Length (Metric) 30.8 cm
Length (Metric) Cuff 11.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.