Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeBasics™ Bouffant Caps
Click to view available options
Size:
21 in.
24 in.
Color:
Blue
White
Description
- Fluid repellent material for optimal protection
- 100 Caps/Box, 5 Boxes/Case
- Latex Free
Specifications
Specifications
Product Type | Bouffant |
Size | 21 in. |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Model | 8000 |
Sterility | Non-sterile |
Diameter (English) | 21 in. |
For Use With (Application) | Healthcare |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction