Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medline™ Ultra Stretch Vinyl Gloves
Shop All Medline Industries Products
Click to view available options
Size:
Small
Medium
Description
- Powder free
- Latex-free
- Beaded cuff
- 22.86 cm (9 in.) length
Specifications
Specifications
Chemotherapeutic Rated | No |
Applications | Healthcare |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Vinyl |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction