Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Men's Navy Nomex FR Lab Coats
Shop All Red Kap Industries Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- CAT 1 arc rating and is NFPA 2112 compliant
- Button front closure and hemmed sleeves provides professional appearance
- Wash care industrial laundry - light soil, home wash
- Fabric: Flame resistant, 6 oz. (205 g/m2) Nomex IIIA
- Blend: 93% Nomex Aramid/ 5% Aramid Fibers/ 2% Other Fiber
- Collar: Lapel
- Pocket: Two chest, two hip pockets
- Hemmed sleeve ends
- Protection: ATPV Arc Rating: 5.2
- Fit Details: Loose Fit
- Gender: Male
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | X-Small |
Gender | Men's |
Material | Nomex IIIA |
Color | Navy |
Closure Type | Buttons |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction