Learn More
Terra™ Men's Terra Patton 6 in. Aluminum Toe Safety Work Boot
Take on tough jobs in absolute comfort - designed to keep the weight down without compromising on safety. The aluminum safety toe gives you the protection you need, while molded TPU heel and toe bumpers fend off scuffs.
Supplier: Terra™ 4NS6BN 140 W
Description
- Premium, full grain, lightly pebbled, waterproof leather upper
- Traditional padded top collar
- Moisture-wicking lining with CLEANFEET™ odor-control treatment
- Molded TPU toe bumper for increased abrasion resistance
- Cemented, shock absorbing, high rebound PU-Dual-density high rebound EVA JETBOUND™ FOOTBED™ insole midsole
Specifications
Brown | |
14W | |
Yes | |
Boot |
Leather | |
Men's | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.