Learn More
Jackson Safety MFS-320 Reusable Splash Protection Face Shield
Ideal for splash protection against liquids and body fluids for health care workers, first responders and in food processing applications. Safeguards against splash and dust in a wide range of general use applications.
Supplier: Jackson Safety 14350
Description
- Easy-to-install/replace window. Quickly snap on or off the headband for maximum convenience
- Extra-large full face coverage for superior protection
- Reusable design, significantly reduces landfill waste, and saves on disposal costs
- Window features an anti-fog coating not found on most other face shields
- Baseball cap-style pinlock head strap ensures quick and easy adjustments
- Window and headband made with recyclable materials and are both replaceable
- A premium yet cost-effective face shield solution
- Not designed for use in high impact applications
- Meets ANSI Z87.1 D3 standards
Specifications
Anti-fog | |
22.86 cm | |
Contoured | |
9 in. | |
0.020 in. | |
Black, Clear | |
Faceshield | |
PET | |
PET | |
None |
None | |
14 in. | |
35.56 cm | |
0.050 cm | |
ANSI Z87.1 D3 | |
None | |
PU Foam | |
Reusable | |
Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.