Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Micro Stir Bars

Micro Color-Coded Stirring Bar For stirring test tubes, micro-beakers, etc.
This item is not returnable.
View return policy
Description
- Octagonal shape
- Resists corrosion, heat, and cold
- Available in blue, red or yellow
- PTFE
Specifications
Yes | |
Blue | |
Octagonal | |
7 mm | |
0.08 in. | |
0.07 in. | |
2 mm |
12 | |
Micro Stir Bar | |
PTFE (Polytetrafluoroethylene) | |
0.27 x 0.08 in. (7 x 2 mm) | |
2 mm | |
Stir Bar Micro Blue 7x2 mm | |
0.27 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction