Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences MAC Microanalysis Standard Tungsten Mount, 2, 3, or 5 mm

Supplier:  Electron Microscopy Sciences 80074W

Encompass_Preferred

All of our standards are suitable for electron-beam energy dispersive or wavelength dispersive X-ray microanalysis systems. They are supplied with fully authenticated certificates of analyses and a location map for standard identification. Mounts are polished to 0.25 micron diamond and carbon coated. Supplied in 2, 3, or5 mm brass tube.
Type: Mounted
Size: 2, 3, or 5 mm

Catalog No. 50-266-61


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.