Learn More
Microbiologics™ Finegoldia magna ATCC™ 29328™†

For culture purposes and QC applications
$205.00 - $473.00
Specifications
Species | Finegoldia magna |
---|---|
ATCC® | 29328 |
Biosafety Level | 1 |
For Use With (Application) | For culture purposes and QC applications. |
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
23-021131
![]() |
Microbiologics™
0409P |
KWIK-STIK | 2/Pk. |
Pack of 2 for $205.00
|
|
||||
23-016-190
![]() |
Microbiologics™
0409K |
KWIK-STIK | 6/Pk. |
Pack of 6 for $380.00
|
|
||||
23-016-642
![]() |
Microbiologics™
0409L |
Lyfo-Disk QC Control | 6/Pk. |
Pack of 6 for $473.00
|
|
||||
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Finegoldia magna strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single Finegoldia magna strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing pellets
- ATCC™ 29328™†
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Finegoldia magna | |
29328 | |
1 | |
For culture purposes and QC applications. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.