Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Veillonella parvula ATCC™ 10790™†

For culture purposes and QC applications
Supplier: Microbiologics™ 0867P
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single Veillonella parvula strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- ATCC™ 10790™†
Specifications
Veillonella parvula | |
1 | |
2°C to 8°C | |
Kwik-stik™ | |
Culture purpose and QC application |
10790 | |
CE, online certificate of analysis | |
Lyophilized Pellet | |
Microbiology Media | |
2 U |
Safety and Handling
ShelfLife : 6 to 24 Months
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction