Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Microcentrifuge Tubes
SDPSCI_ED

Catalog No. p-7250399 Shop All United Scientific Supplies, Inc Products
Click to view available options
Color:
This item is not returnable. View return policy
This item is not returnable. View return policy

For safer use in molecular biology and other biochemical applications.

  • Made from high-quality virgin polypropylene
  • RNase-, DNase and Pyrogen-free
  • Include connected snap-cap, large molded-in graduations, and frosted surface for easier writing
  • Autoclavable tubes for used in very low temperatures and with various organic solvents
  • Maximum RCF 20000
  • Available in clear, amber, or blue

Specifications

Product Type

Microcentrifuge Tube

Diameter (Metric)

13 mm

Graduations

Large molded-in graduations

Max. RCF

20,000 RCF

Autoclavable

Autoclavable

Capacity (Metric)

1.5 mL

Color

Amber

Length (Metric)

22.86 cm

Material

Polypropylene

Height (Metric)

41 mm

Packaging

500/Pk.

Sterility

Non-sterile

Graduated

Yes

Closure Type

Attached Snap Cap

Shape

Cylindrical

Length (English)

9 in.

Height (English)

1.6 in.

Bottom Shape

Conical

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.