Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Micropipette Tips, Low Retention, Bulk



Low Retention Micropipette Tips are disposable tips intended for use with most brands of pipettors.
Supplier: United Scientific™ UNP10006
Description
- Deliver 10x lower retention levels with viscous samples, as compared to standard pipette tips.
- Highly homogenous surface is free of defects, preventing non-specific binding.
- Manufactured from ultra pure USP Class VI certified virgin polypropylene.
- Free of DNase, RNase and pyrogen.
- Natural color.
- Bulk packaging.
Specifications
Low Retention Micropipette Tips | |
Non-filtered | |
Natural | |
UNP10006 | |
Pipetting | |
Bagged | |
500 Pk. | |
Single-use | |
Polypropylene |
1000 μL | |
Non-sterile | |
Autoclavable | |
USP Class VI certified | |
Universal | |
Low Retention | |
Micropipette Tips | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction