Learn More
Fisher Science Education™ Middle-High School Series Upright Microscope

Small, compact, rugged, light weight design is ideal for middle school classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 or 4 position turret nosepiece
- 4X, 10X, 40X, and optional 100x(oil) objectives
- 10X WF eyepiece w/ pointer
VIEWING HEAD
- Monocular, w/ 45° incline, 360° rotation
FOCUSING
- Coarse focus adjustment of 20mm w/ independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage with slide clips, 120mm x 130mm
CONDENSER
- Abbe Condenser
- NA 0.65 or 1.25NA disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle, 45° inclinable Rocker on/off switch located on side of base
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
Abbe Condenser NA1.25 with Diaphragm, Filter | |
WF10X/16 mm with Pointer | |
LED | |
Achromatic | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
Battery; External DC plug |
X/Y mechanical stage | |
Monocular, 45° inclined, 360° rotating | |
40X, 100X, 400X, 1000X | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
110/220 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model