Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Mini Pipetter



Mini Pipettes can be used with either microtips or standard 200 or 1000 μL tips.
Supplier: United Scientific™ PMP1000
This item is not returnable.
View return policy
Description
- Feature a high level of accuracy at a very economical cost
- Fully autoclavable to 121°C
- Two-stage thumbpress includes blow out
- Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
- Manufactured in an ISO 9002 certified factory
Specifications
±0.5% | |
Microtips, standard 200 μL tip | |
White | |
Pipette Tip | |
PMP1000 | |
No | |
Mini Pipette | |
Two Step Plunger | |
125 mm |
ISO9002, DIN 12650 standard calibrated | |
Autoclavable | |
Reusable | |
Plastic | |
1 | |
Non-sterile | |
1000 μL | |
4.92 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction