Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Mitcool 1700 MP Cleanroom Lab Coats
Shop All VAI Products
Click to view available options
Size:
Small
3X-Large
Description
Designed for classified areas or as a personal protection garment
- Bonded polypropylene with laminate
- Excellent liquid chemical resistance
- Comfortable, yet durable
- Low particle shedding
- Disposable
Specifications
Specifications
Product Type | Controlled Environments Lab Coat |
Size | Small |
Material | Polypropylene |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Sterile |
Seam Type | Bound |
Barrier Retention | 0.45 μ |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction