Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Nesting Containers

Nest when empty, stack on lids when full

Supplier:  MFG Tray 9221085113

 View more versions of this product

Catalog No. 15-239-47


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
  • Temperature rating of -51° to +121°C (-60° to +250°F)
  • Smooth outside surface and radial edges
  • Tough composite construction
  • Nesting design saves space

Machine integration and robotic applications

Specifications

Specifications

Freezer Bin
Green
200 lb.
Smooth finish
Radial Edges
9.75 x 6.1 x 2.1 in. (24.76 x 15.5 x 5.33 cm)
8.1 in.
20.57 cm
13.33 cm
2 in.
5.08 cm
-51°C to +121°C
Fiberglass
Square
90.71 kg
Machine Integration and Robotic Applications
1 Ea.
9.75 in.
24.76 cm
5.25 in.
2.1 in.
5.33 cm
-60°F to +250°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Lid is sold separately.