Learn More
MilliporeSigma™ Supelco™ Molded Thermogreen LB-2 Septa, Solid Discs
Molded Septa are manufactured from high quality, low bleed material that uses the same exclusive LB-2 rubber formulation chromatographers are accustomed to using.
Supplier: MilliporeSigma™ Supelco™ 28675U
Description
- Molded Septa offer easier installation and better sealing inside the injection port
- A liquid injection molding process ensures that every septum conforms to the same shape with crisp, clean sides
- High puncture tolerance makes these septa ideal for use with autosampler injections, manual injections, and/or SPME applications
- The useable inlet temperature range of 100-350°C is adequate for most GC applications
- Rubber formulation is exclusive to Supelco
- Strict tolerances (diameter, thickness, injection hole) due to constant dimension of the mold itself
- Ultra low bleed over a wide range of inlet temperatures
- No foreign substances/powders, which could contaminate the inlet, are used during manufacturing
- Fully tested for bleed and contamination
- Pre-conditioned and ready to use
- Ideal for use with low bleed GC-MS columns
Specifications
10 mm | |
LB-2 Rubber | |
Solid Disc | |
Low Bleed GC-MS Columns |
350°C | |
Septa | |
Manual Injections | |
250 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC